Vehicle Lift
- Mfr # ARO16N001RD
- Zoro # G924176222
product price:Â
$
53,120.99
/ea
Key Features
Power Source
Electric
Includes
7000 lb Capacity Front Jack (Frame-Engaging Adapters, 9000 lb Capacity Rear Jack, Extensions and Polymer Pads)
Voltage
208 to 230V AC
Distance Between Columns
203 in
For Lifting
Car, Trucks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARO16N001RD
- Zoro #
- G924176222
- UPC #
- -
- Country of Origin
- China
- Item
- Vehicle Lift
- Power Source
- Electric
- Includes
- 7000 lb Capacity Front Jack (Frame-Engaging Adapters, 9000 lb Capacity Rear Jack, Extensions and Polymer Pads)
- Voltage
- 208 to 230V AC
- Distance Between Columns
- 203 in
- For Lifting
- Car, Trucks
- For Alignment Wheelbase
- 2-Wheel: Upto 181 in, 4-Wheel: 81 to 168 in
- Features
- Dual-Function Sentinel Lock(TM), Variety of Adapter Extensions Included
- Lift Type
- 4-Post Alignment Lift
- Standards
- ALI Gold Certified
- Color
- Blue
- Load Capacity
- 16,000 lb
Dimensions
- Maximum Arm Width
- 26 in
- Stowed Height
- 8 in
- Overall Length
- 268 in
- Overall Width
- 140 in
- Maximum Lift Height
- 79 in
Description
Vehicle Lift, Power Source Electric, Load Capacity 16,000 lb, Minimum Lift Height Not Applicable, Maximum Lift Height 79 in, For Lifting Car, Trucks, Standards ALI Gold Certified, Distance Between Columns 203 in, Features Dual-Function Sentinel Lock(TM), Variety of Adapter Extensions Included, For Alignment Wheelbase 2-Wheel: Upto 181 in, 4-Wheel: 81 to 168 in, For Maximum Wheel Diameter Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.