Vehicle Lift
- Mfr # ARO16N001BL
- Zoro # G124175957
product price:Â
$
53,120.99
/ea
Key Features
For Alignment Wheelbase
2-Wheel: Upto 181 in, 4-Wheel: 81 to 168 in
Features
Dual-Function Sentinel Lock(TM), Variety of Adapter Extensions Included
Includes
7000 lb Capacity Front Jack (Frame-Engaging Adapters, 9000 lb Capacity Rear Jack, Extensions and Polymer Pads)
Load Capacity
16,000 lb
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ARO16N001BL
- Zoro #
- G124175957
- UPC #
- -
- Country of Origin
- China
- Item
- Vehicle Lift
- For Alignment Wheelbase
- 2-Wheel: Upto 181 in, 4-Wheel: 81 to 168 in
- Features
- Dual-Function Sentinel Lock(TM), Variety of Adapter Extensions Included
- Includes
- 7000 lb Capacity Front Jack (Frame-Engaging Adapters, 9000 lb Capacity Rear Jack, Extensions and Polymer Pads)
- Load Capacity
- 16,000 lb
- Color
- Blue
- For Lifting
- Car, Trucks
- Power Source
- Electric
- Standards
- ALI Gold Certified
- Distance Between Columns
- 203 in
- Lift Type
- 4-Post Alignment Lift
- Voltage
- 208 to 230V AC
Dimensions
- Stowed Height
- 8 in
- Overall Width
- 140 in
- Maximum Lift Height
- 79 in
- Maximum Arm Width
- 26 in
- Overall Length
- 268 in
Description
Vehicle Lift, Power Source Electric, Load Capacity 16,000 lb, Minimum Lift Height Not Applicable, Maximum Lift Height 79 in, For Lifting Car, Trucks, Standards ALI Gold Certified, Distance Between Columns 203 in, Features Dual-Function Sentinel Lock(TM), Variety of Adapter Extensions Included, For Alignment Wheelbase 2-Wheel: Upto 181 in, 4-Wheel: 81 to 168 in, For Maximum Wheel Diameter Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.