Vehicle Lift
- Mfr # SPO12U20M5BL
- Zoro # G524176455
product price:Â
$
21,209.99
/ea
Key Features
Color
Blue
Overall Width
149 5/8 in
Maximum Distance Between Columns
126 7/8 in
Overall Height
164 in
For Lifting
Car, Trucks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPO12U20M5BL
- Zoro #
- G524176455
- UPC #
- -
- Country of Origin
- United States
- Item
- Vehicle Lift
- Color
- Blue
- Maximum Distance Between Columns
- 126 7/8 in
- For Lifting
- Car, Trucks
- Standards
- ALI Gold Certified
- Minimum Distance Between Columns
- 114 7/8 in
- Features
- Legendary "Double S" Column Design, ShockWave(TM) Lifts equipped with Shockwave Dramatically Increase Productivity, True Asymmetric Lifting
- Load Capacity
- 12,000 lb
- Power Source
- Electric
- Includes
- (4) 3 1/2 in Adapter Extensions, (4) 5 in Adapter Extensions, RA Round Poly Adapter, Storage Rack, TA Truck Adapter
- Voltage
- 110V DC
Dimensions
- Overall Width
- 149 5/8 in
- Overall Height
- 164 in
- Maximum Lift Height
- 78 1/8 in
Description
Vehicle Lift, Power Source Electric, Load Capacity 12,000 lb, Minimum Lift Height Not Applicable, Maximum Lift Height 78 1/8 in, For Lifting Car, Trucks, Standards ALI Gold Certified, Features Legendary In.Double S In. Column Design, ShockWave(TM) Lifts equipped with Shockwave Dramatically Increase Productivity, True Asymmetric Lifting, For Maximum Wheel Diameter Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.