Vehicle Lift
- Mfr # SPO16N20T0RD
- Zoro # G724176590
product price:Â
$
36,530.99
/ea
Key Features
Overall Height
198 in
Features
Legendary "Double S" Column Design, True Symmetrical Lifting
Load Capacity
16,000 lb
Includes
(2) 10 in Adapter Extensions, (4) 5 in Adapter Extensions, (4) Clip-On Rubber Adapter Pads, TA Thread-Up Adapter
Distance Between Columns
126 15/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPO16N20T0RD
- Zoro #
- G724176590
- UPC #
- -
- Country of Origin
- United States
- Item
- Vehicle Lift
- Features
- Legendary "Double S" Column Design, True Symmetrical Lifting
- Load Capacity
- 16,000 lb
- Includes
- (2) 10 in Adapter Extensions, (4) 5 in Adapter Extensions, (4) Clip-On Rubber Adapter Pads, TA Thread-Up Adapter
- Distance Between Columns
- 126 15/32 in
- Power Source
- Electric
- Color
- Red
- Voltage
- 208 to 230V AC
- For Lifting
- Car, Trucks
- Standards
- ALI Gold Certified
Dimensions
- Overall Height
- 198 in
- Overall Width
- 161 in
- Maximum Lift Height
- 78 in
Description
Vehicle Lift, Power Source Electric, Load Capacity 16,000 lb, Minimum Lift Height Not Applicable, Maximum Lift Height 78 in, For Lifting Car, Trucks, Standards ALI Gold Certified, Distance Between Columns 126 15/32 in, Features Legendary In.Double S In. Column Design, True Symmetrical Lifting, For Maximum Wheel Diameter Not Applicable, Includes (2) 10 in Adapter Extensions, (4) 5 in Adapter Extensions, (4) Clip-On Rubber Adapter Pads, TA Thread-Up Adapter, Overall Height 198 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.