Shop ROTARY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vehicle Lift
- Mfr # SPO20N0T0BL
- Zoro # G324176433
product price:Â
$
44,141.99
/ea
Key Features
Color
Blue
Maximum Lift Height
80 in
Voltage
208 to 230V AC
Power Source
Electric
Standards
ALI Certified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPO20N0T0BL
- Zoro #
- G324176433
- UPC #
- -
- Country of Origin
- United States
- Item
- Vehicle Lift
- Color
- Blue
- Voltage
- 208 to 230V AC
- Power Source
- Electric
- Standards
- ALI Certified
- Load Capacity
- 20,000 lb
- Distance Between Columns
- 126 15/32 in
- For Lifting
- Car, Trucks
- Features
- Legendary "Double S" Column Design, True Symmetrical Lifting
- Includes
- (2) 10 in Stackable Adapter Extensions, (2) Three-Position Wheel Spotting Dishes, (4) 5 in Stackable Adapter Extensions, (4) Rubber Padded Adapter Clips, Thread-Up Adapters with Rubber Pads
Dimensions
- Maximum Lift Height
- 80 in
- Overall Width
- 161 in
- Overall Height
- 198 in
Description
Vehicle Lift, Power Source Electric, Load Capacity 20,000 lb, Minimum Lift Height Not Applicable, Maximum Lift Height 80 in, For Lifting Car, Trucks, Standards ALI Certified, Distance Between Columns 126 15/32 in, Features Legendary In.Double S In. Column Design, True Symmetrical Lifting, For Maximum Wheel Diameter Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.