Shop ROTARY
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Vehicle Lift
- Mfr # XA14N102BL
- Zoro # G324175993
product price:Â
$
60,394.99
/ea
Key Features
Features
Open Access From Front to Rear
For Lifting
Car, Trucks
Maximum Operating Pressure
110 psi
Overall Length
283 in
Overall Width
92 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XA14N102BL
- Zoro #
- G324175993
- UPC #
- -
- Country of Origin
- China
- Item
- Vehicle Lift
- Features
- Open Access From Front to Rear
- For Lifting
- Car, Trucks
- Maximum Operating Pressure
- 110 psi
- Standards
- ALI Certified
- Load Capacity
- 14,000 lb
- Number of Lift Positions
- 14
- For Alignment Wheelbase
- 2-Wheel: Upto 189 in, 4-Wheel: 80 to 169 in
- Power Source
- Electric
- Voltage
- 208 to 230V AC
- Color
- Blue
- Includes
- (2) 7000 lb Rolling Jacks, (2) Turning Radius Gauges
- Minimum Operating Pressure
- 85 psi
- Lift Type
- Alignment Scissor Lift
Dimensions
- Overall Length
- 283 in
- Overall Width
- 92 1/8 in
- Maximum Lift Height
- 72 in
- Maximum Arm Width
- 26 in
- Platform/Lift Arm Length
- 217 in
- Stowed Height
- 11 in
Description
Vehicle Lift, Power Source Electric, Load Capacity 14,000 lb, Minimum Lift Height Not Applicable, Maximum Lift Height 72 in, For Lifting Car, Trucks, Standards ALI Certified, Features Open Access From Front to Rear, For Alignment Wheelbase 2-Wheel: Upto 189 in, 4-Wheel: 80 to 169 in, For Maximum Wheel Diameter Not Applicable, Includes (2) 7000 lb Rolling Jacks, (2) Turning Radius Gauges, Lift Type Alignment Scissor Lift, Maximum Arm Width 26 in, Maximum Operating Pressure 110 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.