Zoro Homepage

Power Threader

  • Mfr # 1000003430

  • Zoro # G213343298


product price: $3,273.99
/ea
Free Shipping & Returns

Key Features

Overall Length
21.97 in
Minimum Compatible Pipe Size
1/4 in
Maximum Compatible Pipe Size
2 in
Includes
Charger, Li-Power Battery Pack, Rocase 4212 with Insert for Batteries and Charger, Rocase 6414 with Insert for Supertronic 2000 E and Die Blocks, Rofix Adapter
Overall Height
5.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000003430
Zoro #
G213343298
UPC #
4004625537367
Country of Origin
Spain

Dimensions

Overall Length
21.97 in
Minimum Compatible Pipe Size
1/4 in
Maximum Compatible Pipe Size
2 in
Overall Height
5.59 in
Overall Width
4.37 in
Die Head Sizes
1/2 in to 2 in
Die Head Sizes Included
1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in

Details

Item
Power Threader
Includes
Charger, Li-Power Battery Pack, Rocase 4212 with Insert for Batteries and Charger, Rocase 6414 with Insert for Supertronic 2000 E and Die Blocks, Rofix Adapter
Reversible
Yes
Machine Type
Portable Handheld Power Drive
Thread Standard of Included Dies
BSPT
Includes Batteries
Yes
Power Source
Cordless
Threading Equipment Included
Die Head
Charger Model Number
RO BC14/36
Battery Model Number
RO BP18/4

Description

Power Threader, Maximum Compatible Pipe Size 2 in, Minimum Compatible Pipe Size 1/4 in, Die Head Sizes 1/2 in to 2 in, Battery Capacity 4 Ah, Power Source Cordless, Includes Charger, Li-Power Battery Pack, Rocase 4212 with Insert for Batteries and Charger, Rocase 6414 with Insert for Supertronic 2000 E and Die Blocks, Rofix Adapter, Battery Model Number RO BP18/4, Charger Model Number RO BC14/36, Die Head Sizes Included 1/2 in, 3/4 in, 1 in, 1 1/4 in, 1 1/2 in, 2 in, Includes Batteries Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.