Circulator Pump Motor 1/12 HP 1725 RPM 115V CCW with Brake
- Mfr # CP-R1350
- Zoro # G323932498
product price:Â
$
359.99
/ea
Free Shipping & Returns
Key Features
HP
0.08
Voltage
115V
Motor Shaft Rotation
CWLE
Nameplate RPM
1,725 RPM
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP-R1350
- Zoro #
- G323932498
- UPC #
- -
- Country of Origin
- Unknown
Details
- HP
- 0.08
- Voltage
- 115V
- Motor Shaft Rotation
- CWLE
- Nameplate RPM
- 1,725 RPM
- Motor Enclosure Design
- ODP
Description
Rotom 1/12 HP (0.083) split-phase circulator pump motor, 1725 RPM, 115V single-phase with ODP (open drip proof) enclosure, CWLE rotation, automatic overload, bracket mounting, rolled steel construction and single shaft; cross-references B&G MOT101-5 and Marathon 48S17D1048. Supplier Stock No PEM-CP-R1350; dimensions 13.00 x 11.00 x 10.00 in and weight 14.00 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.