Circulator Pump Motor 1/4 HP 1725 RPM 115V CCW with Bracket
- Mfr # CP-R1354
- Zoro # G023932774
product price:Â
$
471.99
/ea
Free Shipping & Returns
Key Features
HP
0.25
Motor Shaft Rotation
CWLE
Voltage
115V
Nameplate RPM
1,725 RPM
Motor Enclosure Design
ODP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CP-R1354
- Zoro #
- G023932774
- UPC #
- -
- Country of Origin
- Unknown
Details
- HP
- 0.25
- Motor Shaft Rotation
- CWLE
- Voltage
- 115V
- Nameplate RPM
- 1,725 RPM
- Motor Enclosure Design
- ODP
Description
Rotom CP-R1354 circulator pump motor, 1/4 HP (.250), 1725 RPM, single-phase split-phase design rated 115 V with clockwise lead end (CWLE) rotation and automatic overload protection. Open drip-proof rolled steel enclosure with bracket mounting and single shaft, shipping dimensions 16 in L x 13 in W x 8 in H, weight 13 lb; cross references: Armstrong 116638-061, B&G M10532, Grainger/Dayton 5GD84, Marathon 48S17D1052.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.