External-E E-Clip, Stainless Steel, Plain Finish, 10 PK

  • Mfr # DE-3.2SA
  • Zoro # G3287496
product price: 
$
3.79
/pk of 10, $0.38/ea

Key Features

Type
External
Fits Groove Diameter
3.2mm
Material
Stainless Steel
Finish
Plain
Thickness
0.6 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DE-3.2SA
Zoro #
G3287496
UPC #
-
Country of Origin
United States

Dimensions

Fits Shaft Diameter
4 mm
Fits Groove Diameter
3.2mm
Thickness
0.6 mm
Free Outside Diameter
6.9 mm
Fits Groove Width
0.64 mm
Clearance Dia. (Released)
7.3 mm
Clearance Dia. Free O.D.
6.9 mm
Groove Width Tolerance
+0.040/-0.000 mm
Clearance Diameter
7.3 mm
Groove Diameter Tolerance
+0.000/-0.060 mm
For Shaft Dia.
4 mm

Details

Item
E-Clip
Type
External
Material
Stainless Steel
Finish
Plain
System of Measurement
Metric
Meets/Exceeds
DIN6799
Rockwell Hardness
RC48-53
Thickness Tolerance
+/-0.02 mm
Tensile Strength (PSI)
100,000 psi
Standards
DIN 472
Manufacturer Location
Made in USA*
Material Grade/Class
18-8
Material Quality Standards
DIN 1.4122
Location Style
External
Ring Type
E-Style Retaining Ring
Ring Sub-Type
Standard
Free O.D.
6.9 mm
Tensile Strength
100,000 psi
Shell Material
Stainless Steel

Description

E Style Retaining Ring,0.6 mm Thk,PK10, System of Measurement Metric, Location Style External, Thickness 0.6 mm, Fits Shaft Diameter 4 mm, For Bore Diameter Not Applicable, Fits Groove Diameter 3.2 mm, Fits Groove Width 0.64 mm, Fits Groove Depth -, Free Outside Diameter 6.9 mm, Clearance Diameter 7.3 mm, Material Stainless Steel, Finish Plain, Material Grade/Class 18-8, Tensile Strength 100,000 psi, Ring Type E-Style Retaining Ring, Material Quality Standards DIN 1.4122

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.