Shop ROTOR CLIP
See all product information
Create Account
External Retaining Ring, Steel Zinc Yellow Finish, 0.563 in Shaft Dia
- Mfr # SH-056-ZD
- Zoro # G9141277
product price:Â
$
0.19
/ea
Sold in multiples of 120 for
$22.80
Key Features
Type
External
Fits Shaft Diameter
0.563 in
Fits Groove Diameter
0.53"
Material
Steel
Finish
Zinc Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SH-056-ZD
- Zoro #
- G9141277
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Fits Shaft Diameter
- 0.563 in
- Fits Groove Diameter
- 0.53"
- Thickness
- 0.035 in
- Free Inside Diameter
- 0.521"
- Groove Width Tolerance
- +.003" / -.000"
Details
- Item
- Retaining Ring
- Type
- External
- Material
- Steel
- Finish
- Zinc Yellow
- System of Measurement
- Inch
- Thickness Tolerance
- ±.002"
Description
Snap,Retaining Ring,Ext,9/16" ZY
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.