Basket Truck, Vinyl, Wire

  • Mfr # G12-YYW-PWC-3UNT

  • Zoro # G012318916


product price:  $417.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
32 1/2 in
Overall Length
36 in
Overall Width
26 in
Color
Yellow
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G12-YYW-PWC-3UNT
Zoro #
G012318916
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32 1/2 in
Overall Length
36 in
Overall Width
26 in
Caster Mounting Height
4 13/100 in
Inside Height
28 in
Inside Width
23 1/4 in
Caster Wheel Dia.
3 in
Inside Length
35 1/4 in
Caster Wheel Width
1 23/100 in

Details

Color
Yellow
Load Capacity
600 lb
Item
Basket Truck
Handle Type
Soft Loop
Bushel Capacity
12 bu
Optional Lid
10F473
Liner Style
Permanent
Number of Compartments
1
Mobility Option
Manual
Cubic Yard Capacity
14.9 cu ft
Cubic Foot Capacity
14.9 cu ft
Caster Frame Material
Steel
Caster Core Material
Plastic
Caster Mounting Type
Plate
Base Material
Wire
Quiet Performance Features
Polyurethane
Truck Style
Standard
End Style
Closed
Number of Drain Holes
0
Caster Brake Type
No Brake Included
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Liner Material
Vinyl
Liner Color
Yellow
Caster Wheel Type
Standard
Caster Wheel/Tread Material
Polyurethane
Base Finish/Coating
Powder Coated
Collapsible
No
Caster/Wheel Mounting Location
Corner
Assembled/Unassembled
Assembled

Description

Basket Truck, Wire Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.