Basket Truck Wood Base, 800 lb Capac.

  • Mfr # G08-CCX-KDC-3UNN

  • Zoro # G612319153


product price:  $331.99
/ea
Additional $115.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
29 1/2 in
Overall Length
34 in
Overall Width
22 in
Color
Canvas
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
G08-CCX-KDC-3UNN
Zoro #
G612319153
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
29 1/2 in
Overall Length
34 in
Overall Width
22 in
Caster Wheel Dia.
3 in
Caster Wheel Width
1 23/100 in
Caster Mounting Height
4 13/100 in

Details

Color
Canvas
Load Capacity
800 lb
Item
Basket Truck Wood Base
Handle Type
Nylon Webbing
Mobility Option
Mobile
Bushel Capacity
8 bu
Liner Style
Removable
Number of Compartments
1
Cubic Yard Capacity
10 cu ft
Cubic Foot Capacity
10 cu ft
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Liner Material
Canvas
Base Material
Wood
Caster Wheel/Tread Material
Polyurethane
Caster/Wheel Mounting Location
Corner
Assembled/Unassembled
Partially Assembled
Number of Drain Holes
0
Quiet Performance Features
Polyurethane Casters
Collapsible
No
Includes Frame Bumpers
Without Frame Bumpers
Liner Color
Canvas
Caster Wheel Type
Standard
Caster Core Material
Plastic
Caster Frame Material
Steel
Caster Brake Type
No Brake Included
End Style
Closed
Base Finish/Coating
Kiln Dried
Caster Mounting Type
Plate
Truck Style
Standard

Description

Basket Truck, Wood Base

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.