Linen Cart, 600 lb Capac., 32" L

  • Mfr # G32-BBX-4VA-4ULN

  • Zoro # G512320754


product price:  $876.99
/ea
Free Shipping & Returns

Key Features

Number of Compartments
4
Load Capacity
600 lb
Overall Length
32 in
Overall Width
19 3/4 in
Overall Height
78 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G32-BBX-4VA-4ULN
Zoro #
G512320754
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
32 in
Overall Width
19 3/4 in
Overall Height
78 in
Compartment Height
15 1/8 in
Top Shelf Height
78 in
Compartment Width
16 1/2 in
Caster Wheel Dia.
4 in
Compartment Length
28 1/2 in
Bottom Shelf Lip Height
1 1/8 in
Lip Height
1 1/8 in
Shelf Length
28 1/2 in
Caster Wheel Width
1 27/100 in
Shelf Lip Height
1 1/8 in
Caster Stem Length
1 2/5 in
Adjustable Height Range
Not Adjustable
Shelf Width
16 1/2 in
Caster Stem Diameter
11/25 in
Top Shelf Lip Height
1 1/8 in
Handle Height
42 9/16 in
Compartment Height - Maximum
15 1/8 in
Caster Diameter
4 in

Details

Number of Compartments
4
Load Capacity
600 lb
Color
Navy Blue
Caster Material
Polyurethane
Caster Configuration
(4) Swivel
Includes
Cover
Item
Linen Cart
Electrical Included
No
Lip Style
4-Sided Lipped
Handle Type
Flat
Shelf Color
White
Handle Material
PVC
Capacity per Shelf
150 lb
Leg Material
PVC
Caster Mounting Type
Stem
Caster Frame Material
PVC
Caster Stem Type
Friction Ring
Caster Brake Type
Foot Pedal Brake
Removable Shelf Liner
No
Caster Wheel/Tread Material
Polyurethane
Shelf Material
ABS Plastic
Post Material
PVC
Caster/Wheel Configuration
(4) Swivel
Includes Electrical Outlets
No
Convertible
No
Caster/Wheel Mounting Location
Corner
Caster Wheel Type
(4) Swivel; (2) With Brake
Assembled/Unassembled
Unassembled
Distance Between Shelves
15 1/8 in
Leg Color
White
Cleanroom
No
Number of Shelves
4
Number of Drawers
0
Caster Wheel Tread Pattern
Smooth
Includes Handle
Handle Included
Frame Material
PVC
Number of Compartments - Maximum
4
Surface Material
Vinyl
Weight Capacity
150 lb

Description

PVC Linen Cart

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.