Shop RPI
See all product information
Create Account
Acrylamide
- Mfr # A11400-1000.0
- Zoro # G224786138
product price:Â
$
349.99
/ea
Free Shipping & Returns
Key Features
Standards
European Directive EN 149, European Directive EN 166, NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133, OSHA 29 CFR 1910.134, OSHA HCS 29 CFR 1910
Storage Temperature - Maximum
8 Degrees C
Container Type
Bottle
Storage Temperature - Minimum
2 Degrees C
CAS Number
110-26-9, 7732-18-5, 79-06-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A11400-1000.0
- Zoro #
- G224786138
- UPC #
- -
- Country of Origin
- United States
- Item
- Acrylamide
- Standards
- European Directive EN 149, European Directive EN 166, NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133, OSHA 29 CFR 1910.134, OSHA HCS 29 CFR 1910
- Storage Temperature - Maximum
- 8 Degrees C
- Container Type
- Bottle
- Storage Temperature - Minimum
- 2 Degrees C
- CAS Number
- 110-26-9, 7732-18-5, 79-06-1
- Volume
- 1 L
- Compatible Product Type
- Universal
- Color
- Colorless
- Product Type
- Acrylamide/bis-Acrylamide
- Form
- Liquid
- Acrylamide Ratio
- 19:1
Description
Acrylamide, CAS Number 110-26-9, 7732-18-5, 79-06-1, Chemical Formula Not Applicable