Shop RPI
See all product information
Create Account
Amino Acids
- Mfr # H75040-5000.0
- Zoro # G224794638
product price:Â
$
3,502.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
155.2 g/mol
Shelf Life
48 mo
Solubility Type
Water
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Container Type
Bucket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H75040-5000.0
- Zoro #
- G224794638
- UPC #
- -
- Country of Origin
- China
- Item
- Amino Acids
- Molecular Weight
- 155.2 g/mol
- Shelf Life
- 48 mo
- Solubility Type
- Water
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Type
- Bucket
- Calibration Certificate
- No
- Volume
- 5 kg
- Application
- Research or Further Manufacturing Use Only
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Quantity
- 1
- Chemical Formula
- C6H9N3O2
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Properties
- BSE/TSE Free
- Color
- White
- Form
- Crystalline Powder
- Storage Temperature
- Room Temperature
- Container Material
- Plastic
- pH Level
- 7.0 - 8.5
- Product Type
- L-Histidine
- CAS Number
- 71-00-1
Description
Amino Acids, Concentration Not Applicable, CAS Number 71-00-1, Molecular Weight 155.2 g/mol, Chemical Formula C6H9N3O2, APHA Not Applicable, Chemical Grade USP, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 48 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.