Biochemical Reagents
- Mfr # A12800-1000.0
- Zoro # G224794225
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Application
Research or Further Manufacturing Use Only
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Chemical Formula
C2H4O2
Quantity
1
Form
Liquid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A12800-1000.0
- Zoro #
- G224794225
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Biochemical Reagents
- Application
- Research or Further Manufacturing Use Only
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Chemical Formula
- C2H4O2
- Quantity
- 1
- Form
- Liquid
- Color
- Colorless
- CAS Number
- 64-19-7
- Product Type
- Acetic Acid
- Shipping Restrictions
- UN2789
- Container Type
- Bottle
- Shelf Life
- 22 mo
- Calibration Certificate
- No
- Storage Temperature
- Room Temperature
- Volume
- 1 L
- Chemical Properties
- BSE/TSE Free, Glacial
- Container Material
- Plastic
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Molecular Weight
- 60.05 g/mol
- Wire Color
- Colorless
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 64-19-7, Molecular Weight 60.05 g/mol, Chemical Formula C2H4O2, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 22 mo, Shipping Restrictions UN2789, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.