Biochemical Reagents
- Mfr # G22010-50.0
- Zoro # G724785433
product price:Â
$
468.99
/ea
Free Shipping & Returns
Key Features
Volume
50 g
CAS Number
70-18-8
Storage Temperature
Room Temperature
Chemical Formula
C10H17N3O6S
Product Type
L-Glutathione
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G22010-50.0
- Zoro #
- G724785433
- UPC #
- -
- Country of Origin
- Japan
- Item
- Biochemical Reagents
- Volume
- 50 g
- CAS Number
- 70-18-8
- Storage Temperature
- Room Temperature
- Chemical Formula
- C10H17N3O6S
- Product Type
- L-Glutathione
- Color
- White
- Application
- Research or Further Manufacturing Use Only
- Molecular Weight
- 307.3 g/mol
- Form
- Crystalline Powder
- Chemical Properties
- Acid Free, BSE/TSE Free, Odorless
- Solubility Type
- Water
- Calibration Certificate
- No
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Type
- Bottle
- Quantity
- 1
- Shelf Life
- 36 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Material
- Glass
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 70-18-8, Molecular Weight 307.3 g/mol, Chemical Formula C10H17N3O6S, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.