Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # A30075-250.0
- Zoro # G124787396
product price:Â
$
569.99
/ea
Free Shipping & Returns
Key Features
Chemical Properties
BSE/TSE Free
Volume
250 g
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Calibration Certificate
No
CAS Number
9048-46-8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A30075-250.0
- Zoro #
- G124787396
- UPC #
- -
- Country of Origin
- Multiple
Details
- Item
- Biochemical Reagents
- Chemical Properties
- BSE/TSE Free
- Volume
- 250 g
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Calibration Certificate
- No
- CAS Number
- 9048-46-8
- Form
- Powder
- Solubility Type
- Water
- Storage Temperature - Minimum
- 2 Degrees C
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Material
- Plastic
- Storage Temperature - Maximum
- 8 Degrees C
- Container Type
- Bottle
- pH Level
- 6.5 - 7.5
- Shelf Life
- 32 mo
- Quantity
- 1
- Color
- White to Yellow with Tan to Green
- Purity
- 98 %
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Product Type
- Albumin Bovine Fraction V [BSA]
- Application
- Research or Further Manufacturing Use Only
- Wire Color
- White to Yellow with Tan to Green
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 9048-46-8, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 32 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.