Biochemical Reagents
- Mfr # B11750-1000.0
- Zoro # G324794170
product price:Â
$
1,835.99
/ea
Free Shipping & Returns
Key Features
Container Material
Plastic
Chemical Properties
BSE/TSE Free
Application
Research or Further Manufacturing Use Only
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Calibration Certificate
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B11750-1000.0
- Zoro #
- G324794170
- UPC #
- -
- Country of Origin
- New Zealand
- Item
- Biochemical Reagents
- Container Material
- Plastic
- Chemical Properties
- BSE/TSE Free
- Application
- Research or Further Manufacturing Use Only
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Calibration Certificate
- No
- Product Type
- Bile Salts Number 3
- Form
- Powder
- Container Type
- Bottle
- pH Level
- 7.5 - 9.0
- CAS Number
- 302-95-4, 361-09-1
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Color
- White
- Shelf Life
- 12 mo
- Quantity
- 1
- Volume
- 1 kg
- Storage Temperature
- Room Temperature
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 302-95-4, 361-09-1, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.