Biochemical Reagents
- Mfr # B74300-0.025
- Zoro # G124782797
product price:
$
976.99
/ea
Free Shipping & Returns
Key Features
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Chemical Properties
BSE/TSE Free
Chemical Formula
C11H11BrN2S ¿ C2H2O4
CAS Number
62284-79-1
Application
Research or Further Manufacturing Use Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B74300-0.025
- Zoro #
- G124782797
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biochemical Reagents
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Chemical Properties
- BSE/TSE Free
- Chemical Formula
- C11H11BrN2S ¿ C2H2O4
- CAS Number
- 62284-79-1
- Application
- Research or Further Manufacturing Use Only
- Container Material
- Plastic
- Container Type
- Bottle
- Product Type
- (-)-p-Bromotetramisole Oxalate
- Shelf Life
- 24 mo
- Volume
- 25 mg
- Calibration Certificate
- No
- Form
- Solid
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Solubility Type
- Water
- Quantity
- 1
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Color
- Colorless
- Molecular Weight
- 373.22 g/mol
- Storage Temperature - Maximum
- -20 Degrees C
- Wire Color
- Colorless
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 62284-79-1, Molecular Weight 373.22 g/mol, Chemical Formula C11H11BrN2S ¿ C2H2O4, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.