Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # C25100-1000.0
- Zoro # G924794518
product price:
$
137.99
/ea
Free Shipping & Returns
Key Features
Calibration Certificate
No
Chemical Formula
CaCl2 ¿ 2H2O
Storage Temperature
Room Temperature
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C25100-1000.0
- Zoro #
- G924794518
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Biochemical Reagents
- Calibration Certificate
- No
- Chemical Formula
- CaCl2 ¿ 2H2O
- Storage Temperature
- Room Temperature
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Volume
- 1 L
- Product Type
- Calcium Chloride Solution
- Container Type
- Bottle
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Application
- Research or Further Manufacturing Use Only
- Concentration
- 2 M
- Shelf Life
- 24 mo
- Solubility Type
- Water
- Color
- Colorless
- Quantity
- 1
- CAS Number
- 10035-04-8, 7732-18-5
- Container Material
- Plastic
- Molecular Weight
- 147.02 g/mol
- Chemical Properties
- BSE/TSE Free
- Wire Color
- Colorless
Description
Biochemical Reagents, Concentration 2 M, CAS Number 10035-04-8, 7732-18-5, Molecular Weight 147.02 g/mol, Chemical Formula CaCl2 ¿ 2H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.