Biochemical Reagents
- Mfr # C81070-25.0
- Zoro # G424788277
product price:
$
108.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
12 mo
Form
Crystalline Powder
Application
Research or Further Manufacturing Use Only
Shipping Restrictions
Chemical Not Regulated For Transport
Solubility Type
1M HCl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C81070-25.0
- Zoro #
- G424788277
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Shelf Life
- 12 mo
- Form
- Crystalline Powder
- Application
- Research or Further Manufacturing Use Only
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Solubility Type
- 1M HCl
- Container Material
- Glass
- Quantity
- 1
- Chemical Formula
- C6H12N2O4S2 ¿ 2HCl
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Color
- White to Yellow
- Calibration Certificate
- No
- Storage Temperature
- Room Temperature
- Product Type
- L-Cystine Dihydrochloride
- Volume
- 25 g
- Molecular Weight
- 313.2 g/mol
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Type
- Bottle
- CAS Number
- 30925-07-6
- Wire Color
- White to Yellow
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 30925-07-6, Molecular Weight 313.2 g/mol, Chemical Formula C6H12N2O4S2 ¿ 2HCl, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.