Shop RICCA CHEMICAL

Buffer, pH 1.07,500mL

  • Mfr # R1490000-500A
  • Zoro # G903562091

product price: 
$
29.59
/ea

Key Features

Chemical Container Type
Bottle
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Grade
ACS, Lab
Product Type
pH Buffer
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R1490000-500A
Zoro #
G903562091
UPC #
-
Country of Origin
United States

Dimensions

Chemical Container Size
500 mL

Details

Item
pH Buffer
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Shelf Life
24 mo
Chemical Grade
ACS, Lab
Product Type
pH Buffer
CAS Number
7647-01-0, 7732-18-5
Calibration Certificate
NIST SRM 185i, 186-I-g & 186-II-g
Shipping Restrictions
Chemical Not Regulated For Transport
Storage Temperature
Ambient
Storage Temperature - Maximum
30 Degrees C
Color
Colorless
Volume
500 mL
Application
Analytical Reagent
Standards
ASTM, EP
Container Material
Plastic
Form
Liquid
Chemical Formula
H2O; HCl
Quantity
1
Molecular Weight
18.01 g/mol (Water); 36.46 g/mol (Hydrochloric Acid)
Storage Temperature - Minimum
15 Degrees C
Container Type
Bottle
Test Parameters
pH
pH Level
1.07 pH
Wire Color
Colorless

Description

pH Buffer, Concentration Not Applicable, CAS Number 7647-01-0, 7732-18-5, Molecular Weight 18.01 g/mol (Water); 36.46 g/mol (Hydrochloric Acid), Chemical Formula H2O; HCl, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Lab, Chemical Container Size 500 mL, Chemical Family Type Buffer, Calibration Certificate NIST SRM 185i, 186-I-g & 186-II-g, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards ASTM, EP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.