Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # D43065-0.5
- Zoro # G124793427
product price:Â
$
1,133.99
/ea
Free Shipping & Returns
Key Features
Application
Research or Further Manufacturing Use Only
Form
Solid
Shipping Restrictions
Chemical Not Regulated For Transport
Product Type
Digitonin
Storage Temperature - Maximum
-20 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D43065-0.5
- Zoro #
- G124793427
- UPC #
- -
- Country of Origin
- Italy
- Item
- Biochemical Reagents
- Application
- Research or Further Manufacturing Use Only
- Form
- Solid
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Product Type
- Digitonin
- Storage Temperature - Maximum
- -20 Degrees C
- Container Material
- Plastic
- Volume
- 500 mg
- Calibration Certificate
- No
- Solubility Type
- DMF, DMSO
- Shelf Life
- 24 mo
- CAS Number
- 11024-24-1
- Molecular Weight
- 1229.3 g/mol
- Chemical Formula
- C56H92O29
- Container Type
- Bottle
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Color
- White
- Quantity
- 1
- Chemical Properties
- BSE/TSE Free
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 11024-24-1, Molecular Weight 1229.3 g/mol, Chemical Formula C56H92O29, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.