Shop SPECTRUM
See all product information
Create Account
Cyclohexane, Reagent, ACS-4L, PK4
- Mfr # C1455-4LTGL-CS4
- Zoro # G8047328
product price:Â
$
902.99
/pk of 4, $225.75/ea
Free Shipping & Returns
Key Features
Form
Liquid
Chemical Container Type
Bottle
Chemical Container Material
Amber Glass
Chemical Formula
C6H12
Chemical Container Size
4 L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1455-4LTGL-CS4
- Zoro #
- G8047328
- UPC #
- -
- Country of Origin
- United States
- Item
- Cyclohexane
- Form
- Liquid
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C6H12
- Shelf Life
- 24 mo
- CAS Number
- 110-82-7
- Molecular Weight
- 84.16
- Shipping Restrictions
- UN1145, Cyclohexane, 3, PG II
- Chemical Grade
- ACS
- Container Type
- Bottle
- Color
- Colorless
- Application
- Industrial
- Concentration
- 0.99
- Product Type
- Cyclohexane
- Container Material
- Glass
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- C
- Volume
- 4 L
- Quantity
- 1
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Cyclohexane, Concentration 0.99, CAS Number 110-82-7, Molecular Weight 84.16, Chemical Formula C6H12, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 4 L, Chemical Family Type Solvent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1145, Cyclohexane, 3, PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.