Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # F10400-10.0
- Zoro # G824794366
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Storage Temperature
Room Temperature
Shipping Restrictions
Chemical Not Regulated For Transport
Volume
10 g
Application
Research or Further Manufacturing Use Only
Quantity
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F10400-10.0
- Zoro #
- G824794366
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biochemical Reagents
- Storage Temperature
- Room Temperature
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Volume
- 10 g
- Application
- Research or Further Manufacturing Use Only
- Quantity
- 1
- Solubility Type
- Water
- Product Type
- Ficoll 400 [Polysucrose 400]
- Calibration Certificate
- No
- Container Type
- Bottle
- Form
- Powder
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Molecular Weight
- 400,000 g/mol
- CAS Number
- 26873-85-8
- Shelf Life
- 36 mo
- pH Level
- 5.0 - 8.0
- Container Material
- Glass
- Chemical Properties
- Beta-Lactam Free, BSE/TSE Free, DNase Free, Protease Free, RNase Free
- Color
- White
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 26873-85-8, Molecular Weight 400,000 g/mol, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.