Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # P98220-100.0
- Zoro # G224787876
product price:Â
$
1,768.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Container Type
Can
CAS Number
7790-58-1
Application
Research or Further Manufacturing Use Only
For Laboratory Technique
HPLC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P98220-100.0
- Zoro #
- G224787876
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Shelf Life
- 24 mo
- Container Type
- Can
- CAS Number
- 7790-58-1
- Application
- Research or Further Manufacturing Use Only
- For Laboratory Technique
- HPLC
- Volume
- 100 g
- Product Type
- Potassium Tellurite
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Material
- Plastic
- Chemical Formula
- K2O3Te
- Molecular Weight
- 253.79 g/mol
- Calibration Certificate
- No
- Quantity
- 1
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Color
- White
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Form
- Powder
- Chemical Properties
- BSE/TSE Free
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 7790-58-1, Molecular Weight 253.79 g/mol, Chemical Formula K2O3Te, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.