Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # F21500-1000.0
- Zoro # G624785427
product price:Â
$
95.19
/ea
Key Features
Shelf Life
36 mo
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Calibration Certificate
No
Chemical Properties
BSE/TSE Free
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F21500-1000.0
- Zoro #
- G624785427
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Shelf Life
- 36 mo
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Calibration Certificate
- No
- Chemical Properties
- BSE/TSE Free
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Volume
- 1 kg
- CAS Number
- 57-48-7
- Application
- Research or Further Manufacturing Use Only
- Container Material
- Plastic
- Quantity
- 1
- Product Type
- D-Fructose [Levulose]
- Solubility Type
- Water
- Storage Temperature
- Room Temperature
- Form
- Crystalline Powder
- Color
- White
- Chemical Formula
- C6H12O6
- Container Type
- Can
- Molecular Weight
- 180.16 g/mol
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 57-48-7, Molecular Weight 180.16 g/mol, Chemical Formula C6H12O6, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.