Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # F21500-5000.0
- Zoro # G124787617
product price:Â
$
318.99
/ea
Free Shipping & Returns
Key Features
Container Material
Plastic
Color
White
Chemical Formula
C6H12O6
Chemical Properties
BSE/TSE Free
Product Type
D-Fructose [Levulose]
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F21500-5000.0
- Zoro #
- G124787617
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Container Material
- Plastic
- Color
- White
- Chemical Formula
- C6H12O6
- Chemical Properties
- BSE/TSE Free
- Product Type
- D-Fructose [Levulose]
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Solubility Type
- Water
- Calibration Certificate
- No
- CAS Number
- 57-48-7
- Form
- Crystalline Powder
- Volume
- 5 kg
- Quantity
- 1
- Container Type
- Bucket
- Shelf Life
- 36 mo
- Storage Temperature
- Room Temperature
- Molecular Weight
- 180.16 g/mol
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Application
- Research or Further Manufacturing Use Only
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 57-48-7, Molecular Weight 180.16 g/mol, Chemical Formula C6H12O6, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.