Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # I26100-0.1
- Zoro # G624788022
product price:
$
1,184.99
/ea
Free Shipping & Returns
Key Features
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
CAS Number
74431-23-5
Calibration Certificate
No
Shelf Life
24 mo
Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- I26100-0.1
- Zoro #
- G624788022
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biochemical Reagents
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- CAS Number
- 74431-23-5
- Calibration Certificate
- No
- Shelf Life
- 24 mo
- Container Material
- Plastic
- Quantity
- 1
- Volume
- 100 mg
- Molecular Weight
- 317.36 g/mol
- Chemical Formula
- C12H17N3O4S ¿ H2O
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Chemical Properties
- BSE/TSE Free, Monohydrate
- Storage Temperature - Maximum
- -20 Degrees C
- Color
- Yellow to Yellow-Brown
- Application
- Research or Further Manufacturing Use Only
- Solubility Type
- DMSO
- Form
- Powder
- Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Product Type
- Imipenem Monohydrate
- Wire Color
- Yellow to Yellow-Brown
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 74431-23-5, Molecular Weight 317.36 g/mol, Chemical Formula C12H17N3O4S ¿ H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.