Biochemical Reagents
- Mfr # S78000-100.0
- Zoro # G724785112
product price:Â
$
94.39
/ea
Key Features
Storage Temperature
Room Temperature
Chemical Formula
NaClO4
Color
White
Calibration Certificate
No
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S78000-100.0
- Zoro #
- G724785112
- UPC #
- -
- Country of Origin
- United States
- Item
- Biochemical Reagents
- Storage Temperature
- Room Temperature
- Chemical Formula
- NaClO4
- Color
- White
- Calibration Certificate
- No
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Quantity
- 1
- Container Material
- Plastic
- Application
- Research or Further Manufacturing Use Only
- Container Type
- Can
- Product Type
- Sodium Perchlorate
- CAS Number
- 7601-89-0
- Molecular Weight
- 122.44 g/mol
- Shipping Restrictions
- Chemical Not Regulated For Transport
- pH Level
- 6.0 - 8.0
- Form
- Powder
- Volume
- 100 g
- Chemical Properties
- BSE/TSE Free
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 7601-89-0, Molecular Weight 122.44 g/mol, Chemical Formula NaClO4, APHA Not Applicable, Chemical Grade ACS, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life Not Applicable, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.