Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # I52000-50.0
- Zoro # G724786294
product price:Â
$
166.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Storage Temperature
Room Temperature
Chemical Properties
BSE/TSE Free, DNase Free, Protease Free, RNase Free
Container Material
Glass
Chemical Formula
C3H4N2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I52000-50.0
- Zoro #
- G724786294
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Shelf Life
- 24 mo
- Storage Temperature
- Room Temperature
- Chemical Properties
- BSE/TSE Free, DNase Free, Protease Free, RNase Free
- Container Material
- Glass
- Chemical Formula
- C3H4N2
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- pH Level
- 9.5 - 10.5
- Form
- Crystal
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Color
- White to Off-White
- Calibration Certificate
- No
- Quantity
- 1
- Application
- Research or Further Manufacturing Use Only
- Volume
- 50 g
- Solubility Type
- Water
- CAS Number
- 288-32-4
- Product Type
- Imidazole [Glyoxaline] [1,3-Diaza-2-,4-Cyclopentadiene]
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Type
- Bottle
- Molecular Weight
- 68.1 g/mol
- Wire Color
- White to Off-White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 288-32-4, Molecular Weight 68.1 g/mol, Chemical Formula C3H4N2, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.