Biochemical Reagents
- Mfr # L26100-500.0
- Zoro # G724791120
product price:
$
68.29
/ea
Key Features
pH Level
4.5 - 7.5
Color
White to Off-White
Application
Research or Further Manufacturing Use Only
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Properties
BSE/TSE Free, Monohydrate
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L26100-500.0
- Zoro #
- G724791120
- UPC #
- -
- Country of Origin
- United States
- Item
- Biochemical Reagents
- pH Level
- 4.5 - 7.5
- Color
- White to Off-White
- Application
- Research or Further Manufacturing Use Only
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Properties
- BSE/TSE Free, Monohydrate
- Product Type
- D-Lactose Monohydrate
- CAS Number
- 10039-26-6
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Chemical Formula
- C12H22O11 ¿ H2O
- Container Material
- Plastic
- Volume
- 500 g
- Calibration Certificate
- No
- Shelf Life
- 24 mo
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Storage Temperature
- Room Temperature
- Quantity
- 1
- Molecular Weight
- 360.31 g/mol
- Solubility Type
- 0.1 g/mL Warm Water
- Form
- Crystalline Powder
- Container Type
- Can
- Wire Color
- White to Off-White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 10039-26-6, Molecular Weight 360.31 g/mol, Chemical Formula C12H22O11 ¿ H2O, APHA Not Applicable, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.