Biochemical Reagents
- Mfr # L46100-100.0
- Zoro # G024791615
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
Quantity
1
CAS Number
8002-43-5
Shipping Restrictions
Chemical Not Regulated For Transport
Shelf Life
24 mo
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L46100-100.0
- Zoro #
- G024791615
- UPC #
- -
- Country of Origin
- United States
- Item
- Biochemical Reagents
- Quantity
- 1
- CAS Number
- 8002-43-5
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 24 mo
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Material
- Plastic
- Volume
- 100 g
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Chemical Properties
- BSE/TSE Free
- Application
- Research or Further Manufacturing Use Only
- Color
- Yellow to Tan
- Product Type
- Lecithin Refined From Soybeans
- Container Type
- Can
- Calibration Certificate
- No
- Storage Temperature - Maximum
- -20 Degrees C
- Form
- Powder
- Solubility Type
- Chloroform
- Wire Color
- Yellow to Tan
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 8002-43-5, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.