Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # P52380-1
- Zoro # G024793961
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Calibration Certificate
No
Application
Research or Further Manufacturing Use Only
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Chemical Properties
BSE/TSE Free
Form
Solid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P52380-1
- Zoro #
- G024793961
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Biochemical Reagents
- Calibration Certificate
- No
- Application
- Research or Further Manufacturing Use Only
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Chemical Properties
- BSE/TSE Free
- Form
- Solid
- Color
- Colorless
- Container Material
- Plastic
- Storage Temperature - Maximum
- -20 Degrees C
- Quantity
- 1
- Product Type
- Bacteria Perfect Protease Inhibitor Cocktail
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Wire Color
- Colorless
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number Not Applicable, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life Not Applicable, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Research or Further Manufacturing use Only, not for Food or Drug use
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.