Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # R71000-500.0
- Zoro # G324785260
product price:Â
$
4,778.99
/ea
Free Shipping & Returns
Key Features
Color
White
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Storage Temperature
Room Temperature
CAS Number
7791-11-9
Chemical Formula
RbCl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R71000-500.0
- Zoro #
- G324785260
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Color
- White
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Storage Temperature
- Room Temperature
- CAS Number
- 7791-11-9
- Chemical Formula
- RbCl
- Container Type
- Can
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Application
- Research or Further Manufacturing Use Only
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Form
- Crystalline Powder
- Container Material
- Plastic
- Quantity
- 1
- Solubility Type
- Water
- Product Type
- Rubidium Chloride
- Shelf Life
- 60 mo
- Molecular Weight
- 120.9 g/mol
- Volume
- 500 g
- Calibration Certificate
- No
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 7791-11-9, Molecular Weight 120.9 g/mol, Chemical Formula RbCl, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.