Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # S23200-1000.0
- Zoro # G124791676
product price:Â
$
5,279.99
/ea
Free Shipping & Returns
Key Features
Container Material
Plastic
Volume
1 kg
Calibration Certificate
No
CAS Number
138-52-3
Purity
98 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S23200-1000.0
- Zoro #
- G124791676
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biochemical Reagents
- Container Material
- Plastic
- Volume
- 1 kg
- Calibration Certificate
- No
- CAS Number
- 138-52-3
- Purity
- 98 %
- Container Type
- Can
- Application
- Research or Further Manufacturing Use Only
- Storage Temperature
- Room Temperature
- Molecular Weight
- 286.3 g/mol
- Form
- Powder
- Shelf Life
- 12 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Quantity
- 1
- Solubility Type
- Water
- Chemical Formula
- C13H18O7
- Color
- White to Off-White
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Product Type
- D-(-)Salicin
- For Laboratory Technique
- HPLC
- Wire Color
- White to Off-White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 138-52-3, Molecular Weight 286.3 g/mol, Chemical Formula C13H18O7, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.