Biochemical Reagents
- Mfr # S98250-500.0
- Zoro # G724785907
product price:ย
$
1,184.99
/ea
Free Shipping & Returns
Key Features
Application
Research or Further Manufacturing Use Only
Molecular Weight
671.9 g/mol
Color
Off-White to White
Shipping Restrictions
Chemical Not Regulated For Transport
Quantity
1
Unlock 30-day payment terms
Business customers can apply for Net 30โno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S98250-500.0
- Zoro #
- G724785907
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biochemical Reagents
- Application
- Research or Further Manufacturing Use Only
- Molecular Weight
- 671.9 g/mol
- Color
- Off-White to White
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Quantity
- 1
- Shelf Life
- 24 mo
- Container Type
- Can
- Storage Temperature
- Room Temperature
- Product Type
- Sodium Diatrizoate Dihydrate
- Container Material
- Plastic
- Solubility Type
- Water
- pH Level
- 7.0 - 9.5
- Chemical Properties
- Dihydrate
- CAS Number
- 737-31-5
- Volume
- 500 g
- Calibration Certificate
- No
- Form
- Powder
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Chemical Formula
- C11H8I3N2NaO4 ยท 2H2O
- Wire Color
- Off-White to White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 737-31-5, Molecular Weight 671.9 g/mol, Chemical Formula C11H8I3N2NaO4 ยท 2H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.