Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # G37400-5.0
- Zoro # G724785303
product price:
$
66.15
/ea
Key Features
Solubility Type
Water
Shipping Restrictions
Chemical Not Regulated For Transport
Color
White
Volume
5 g
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G37400-5.0
- Zoro #
- G724785303
- UPC #
- -
- Country of Origin
- China
- Item
- Biochemical Reagents
- Solubility Type
- Water
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Color
- White
- Volume
- 5 g
- Container Type
- Bottle
- Chemical Properties
- BSE/TSE Free, Monohydrate
- Storage Temperature
- Room Temperature
- Shelf Life
- 36 mo
- Quantity
- 1
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Material
- Glass
- Calibration Certificate
- No
- Form
- Crystalline Powder
- Molecular Weight
- 234.14 g/mol
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Application
- Research or Further Manufacturing Use Only
- pH Level
- 6.0 - 8.0
- Product Type
- D-Glucuronic Acid Sodium Salt Monohydrate
- Chemical Formula
- C6H9NaO7 ¿ H2O
- CAS Number
- 207300-70-7
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 207300-70-7, Molecular Weight 234.14 g/mol, Chemical Formula C6H9NaO7 ¿ H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.