Biological Buffers
- Mfr # L18200-25.0
- Zoro # G424787201
product price:Â
$
77.49
/ea
Key Features
Container Material
Plastic
Product Type
Laemmli Buffer Reducing
Solubility Type
Water
Shelf Life
18 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L18200-25.0
- Zoro #
- G424787201
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Biological Buffers
- Container Material
- Plastic
- Product Type
- Laemmli Buffer Reducing
- Solubility Type
- Water
- Shelf Life
- 18 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Application
- Research or Further Manufacturing Use Only
- Calibration Certificate
- No
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Quantity
- 1
- Color
- Blue
- CAS Number
- 151-21-3, 34725-61-6, 56-81-5, 60-24-2, 77-86-1/1185-53-1, 7732-18-5
- Container Type
- Bottle
- Volume
- 25 mL
- Form
- Liquid
- pH Level
- 6.5 - 7.5
- Storage Temperature
- Room Temperature
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Wire Color
- Blue
Description
Biological Buffers, Concentration Not Applicable, CAS Number 151-21-3, 34725-61-6, 56-81-5, 60-24-2, 77-86-1/1185-53-1, 7732-18-5, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.