Shop RPI
See all product information
Create Account
Biological Buffers
- Mfr # M22040-100.0
- Zoro # G324788544
product price:
$
172.99
/ea
Free Shipping & Returns
Key Features
Calibration Certificate
No
Volume
100 g
Form
Crystalline Powder
Chemical Properties
BSE/TSE Free, Monohydrate
Application
Research or Further Manufacturing Use Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M22040-100.0
- Zoro #
- G324788544
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biological Buffers
- Calibration Certificate
- No
- Volume
- 100 g
- Form
- Crystalline Powder
- Chemical Properties
- BSE/TSE Free, Monohydrate
- Application
- Research or Further Manufacturing Use Only
- Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- C6H13NO4S ¿ H2O
- Product Type
- MES Monohydrate [2-(N-Morpholino) Ethanesulfonic Acid]
- Molecular Weight
- 213.24 g/mol
- Quantity
- 1
- Container Type
- Can
- Storage Temperature
- Room Temperature
- Color
- White
- Solubility Type
- Water
- Shelf Life
- 36 mo
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- CAS Number
- 145224-94-8
- pH Level
- 2.5 - 4.0
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Wire Color
- White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 145224-94-8, Molecular Weight 213.24 g/mol, Chemical Formula C6H13NO4S ¿ H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.