Biological Buffers
- Mfr # T35150-500.0
- Zoro # G624786516
product price:Â
$
68.89
/ea
Key Features
Product Type
TE Buffer
Calibration Certificate
No
CAS Number
1185-53-1, 6381-92-6, 7732-18-5
Color
Colorless
Storage Temperature
Room Temperature
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T35150-500.0
- Zoro #
- G624786516
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Biological Buffers
- Product Type
- TE Buffer
- Calibration Certificate
- No
- CAS Number
- 1185-53-1, 6381-92-6, 7732-18-5
- Color
- Colorless
- Storage Temperature
- Room Temperature
- pH Level
- 7.9 - 8.1
- Volume
- 500 mL
- Application
- Research or Further Manufacturing Use Only
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Type
- Bottle
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Form
- Liquid
- Container Material
- Plastic
- Quantity
- 1
- Wire Color
- Colorless
Description
Biological Buffers, Concentration Not Applicable, CAS Number 1185-53-1, 6381-92-6, 7732-18-5, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life Not Applicable, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.