Shop RPI
See all product information
Create Account
Biological Buffers
- Mfr # M22580-25.0
- Zoro # G924789095
product price:Â
$
42.25
/ea
Key Features
Chemical Properties
Anhydrous
Form
Crystalline Powder
Container Type
Bottle
Container Material
Glass
CAS Number
4432-31-9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M22580-25.0
- Zoro #
- G924789095
- UPC #
- -
- Country of Origin
- China
- Item
- Biological Buffers
- Chemical Properties
- Anhydrous
- Form
- Crystalline Powder
- Container Type
- Bottle
- Container Material
- Glass
- CAS Number
- 4432-31-9
- Storage Temperature
- Room Temperature
- pH Level
- 2.5 - 4.0
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Application
- Research or Further Manufacturing Use Only
- Quantity
- 1
- Chemical Formula
- C6H13NO4S
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Color
- White
- Product Type
- MES
- Volume
- 25 g
- Calibration Certificate
- No
- Shelf Life
- 36 mo
- Molecular Weight
- 195.24 g/mol
Description
Biological Buffers, Concentration Not Applicable, CAS Number 4432-31-9, Molecular Weight 195.24 g/mol, Chemical Formula C6H13NO4S, APHA Not Applicable, Chemical Grade USP, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910