Biological Buffers
- Mfr # M81950-2000.0
- Zoro # G024784464
product price:Â
$
2,530.99
/ea
Free Shipping & Returns
Key Features
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Application
Research or Further Manufacturing Use Only
Chemical Formula
C7H14NO5SNa
Storage Temperature
Room Temperature
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M81950-2000.0
- Zoro #
- G024784464
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biological Buffers
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Application
- Research or Further Manufacturing Use Only
- Chemical Formula
- C7H14NO5SNa
- Storage Temperature
- Room Temperature
- Color
- White
- Form
- Crystalline Powder
- Volume
- 2 kg
- Molecular Weight
- 247.2 g/mol
- Product Type
- MOPSO Sodium Salt
- Quantity
- 1
- Chemical Properties
- BSE/TSE Free, Melamine Free
- Container Type
- Bucket
- pH Level
- 8.9 - 9.7
- CAS Number
- 79803-73-9
- Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Calibration Certificate
- No
- Shelf Life
- 36 mo
- Wire Color
- White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 79803-73-9, Molecular Weight 247.2 g/mol, Chemical Formula C7H14NO5SNa, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Research or Further Manufacturing use Only, not for Food or Drug use
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.