Shop RPI
See all product information
Create Account
Biological Buffers
- Mfr # P41300-3000.0
- Zoro # G724784610
product price:Â
$
405.99
/ea
Free Shipping & Returns
Key Features
Chemical Properties
Anhydrous, BSE/TSE Free, Dibasic
Container Material
Plastic
Molecular Weight
174.2 g/mol
pH Level
8.5 - 9.6
Storage Temperature
Room Temperature
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P41300-3000.0
- Zoro #
- G724784610
- UPC #
- -
- Country of Origin
- Multiple
Details
- Item
- Biological Buffers
- Chemical Properties
- Anhydrous, BSE/TSE Free, Dibasic
- Container Material
- Plastic
- Molecular Weight
- 174.2 g/mol
- pH Level
- 8.5 - 9.6
- Storage Temperature
- Room Temperature
- Quantity
- 1
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Application
- Research or Further Manufacturing Use Only
- Chemical Formula
- K2HPO4
- Solubility Type
- Water
- Form
- Powder
- Calibration Certificate
- No
- Container Type
- Bucket
- Product Type
- Potassium Phosphate
- CAS Number
- 7758-11-4
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Shelf Life
- 36 mo
- Color
- White
- Volume
- 3 kg
- Wire Color
- White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 7758-11-4, Molecular Weight 174.2 g/mol, Chemical Formula K2HPO4, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.