Shop RPI
See all product information
Create Account
Biological Buffers
- Mfr # M22050-3000.0
- Zoro # G524786661
product price:Â
$
2,961.99
/ea
Free Shipping & Returns
Key Features
Container Material
Plastic
Storage Temperature
Room Temperature
Molecular Weight
217.22 g/mol
Color
White
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M22050-3000.0
- Zoro #
- G524786661
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biological Buffers
- Container Material
- Plastic
- Storage Temperature
- Room Temperature
- Molecular Weight
- 217.22 g/mol
- Color
- White
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- CAS Number
- 71119-23-8
- Product Type
- MES Sodium Salt [2-(N-Morpholino) Ethanesulfonic Acid] Sodium Salt
- Container Type
- Bucket
- Calibration Certificate
- No
- Quantity
- 1
- Shipping Restrictions
- Chemical Not Regulated For Transport
- pH Level
- 8.9 - 10.1
- Shelf Life
- 36 mo
- Chemical Formula
- C6H12NNaO4S
- Volume
- 3 kg
- Form
- Crystalline Powder
- Solubility Type
- Water
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Application
- Research or Further Manufacturing Use Only
- Wire Color
- White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 71119-23-8, Molecular Weight 217.22 g/mol, Chemical Formula C6H12NNaO4S, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.