Biological Buffers
- Mfr # P42000-10000.0
- Zoro # G424788499
product price:Â
$
970.99
/ea
Free Shipping & Returns
Key Features
Calibration Certificate
No
Shipping Restrictions
Chemical Not Regulated For Transport
Quantity
1
pH Level
7.5 - 8.5
Solubility Type
Water
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P42000-10000.0
- Zoro #
- G424788499
- UPC #
- -
- Country of Origin
- India
Details
- Item
- Biological Buffers
- Calibration Certificate
- No
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Quantity
- 1
- pH Level
- 7.5 - 8.5
- Solubility Type
- Water
- Container Material
- Plastic
- CAS Number
- 127-08-2
- Product Type
- Potassium Acetate
- Volume
- 10 kg
- Chemical Properties
- BSE/TSE Free
- Shelf Life
- 36 mo
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Color
- White
- Molecular Weight
- 98.14 g/mol
- Storage Temperature
- Room Temperature
- Chemical Formula
- C2H3O2K
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Application
- Research or Further Manufacturing Use Only
- Form
- Crystalline Powder
- Container Type
- Bucket
- Wire Color
- White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 127-08-2, Molecular Weight 98.14 g/mol, Chemical Formula C2H3O2K, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.