Shop RPI
See all product information
Create Account
Biological Buffers
- Mfr # P99430-500.0
- Zoro # G424792717
product price:
$
123.99
/ea
Free Shipping & Returns
Key Features
Application
Research or Further Manufacturing Use Only
Shelf Life
60 mo
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Container Type
Can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P99430-500.0
- Zoro #
- G424792717
- UPC #
- -
- Country of Origin
- India
Details
- Item
- Biological Buffers
- Application
- Research or Further Manufacturing Use Only
- Shelf Life
- 60 mo
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Type
- Can
- Chemical Formula
- K2HPO4 ¿ 3H2O
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Properties
- Dibasic, Trihydrate
- Form
- Crystal
- Product Type
- Potassium Phosphate Trihydrate
- Container Material
- Plastic
- Volume
- 500 g
- Quantity
- 1
- Molecular Weight
- 228.23 g/mol
- Calibration Certificate
- No
- CAS Number
- 16788-57-1
- pH Level
- 9.0 - 9.4
- Color
- White
- Wire Color
- White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 16788-57-1, Molecular Weight 228.23 g/mol, Chemical Formula K2HPO4 ¿ 3H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 191
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.