Shop RPI
See all product information
Create Account
Biological Buffers
- Mfr # T24000-1000.0
- Zoro # G924791210
product price:Â
$
913.99
/ea
Free Shipping & Returns
Key Features
CAS Number
5704-04-1
Container Type
Can
Product Type
Tricine Ultra Pure [N-[Tris (Hydroxymethyl) Methyl] Glycine]
Shipping Restrictions
Chemical Not Regulated For Transport
pH Level
4.6 - 5.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T24000-1000.0
- Zoro #
- G924791210
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biological Buffers
- CAS Number
- 5704-04-1
- Container Type
- Can
- Product Type
- Tricine Ultra Pure [N-[Tris (Hydroxymethyl) Methyl] Glycine]
- Shipping Restrictions
- Chemical Not Regulated For Transport
- pH Level
- 4.6 - 5.3
- Application
- Research or Further Manufacturing Use Only
- Solubility Type
- Water
- Form
- Crystalline Powder
- Shelf Life
- 24 mo
- Color
- White
- Calibration Certificate
- No
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Storage Temperature
- Room Temperature
- Volume
- 1 kg
- Container Material
- Plastic
- Chemical Formula
- C6H13NO5
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Molecular Weight
- 179.17 g/mol
- Quantity
- 1
- Wire Color
- White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 5704-04-1, Molecular Weight 179.17 g/mol, Chemical Formula C6H13NO5, APHA Not Applicable, Chemical Grade Not Applicable, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.